Beli distributor gps di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID SeekTech SR-24 Line Locator w/Bluetooth and GPS
    Mulai

    Rp99.999.900

    RIDGID SeekTech SR-24 Line Locator w/Bluetooth and GPS
    atribut:
    • Catalog Number: 44473
    • Battery Life: Approximately 16 hours
  2. monotaro Gear Puller Set
    Rating:
    90% of 100
    (2)
    Mulai

    Rp609.900

    monotaro Gear Puller Set
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Set Contents: 75 mm, 100 mm, 150 mm x 1 piece for each
    • Material: Carbon steel
    • Dimension H (mm): (75mm)40, (100mm)90, (150mm)140
    • Dimensions a (mm): (75mm)M12, (100mm)M12.5, (150mm)M14
    • Dimension S (mm): (75mm)2.5, (100mm)3.4, (150mm)4.4
    • Dimension D (mm): (75mm)min20-max75, (100mm)min25-max100, (150mm)min30-max145
    • Dimensions b (mm): Hexagon opposite side (75mm) 14, (100mm) 15, (150mm) 17
    • Breaking Load (kN): (75mm)8.82, (100mm)11.76, (120mm)17.64
    • Dimensions t (mm): D is the biggest time (75mm) 30, (100mm) 40, (150mm) 70
    • Package Weight (g): 3000
  3. BLUEBIRD Touch Mobile Computer
    Mulai

    Rp23.999.900

    BLUEBIRD Touch Mobile Computer
    Deskripsi:
    The EF400 is a pocket-sized touch mobile computer with 4inch display for maximum portability and easy grip, making it ideal in field mobility applications. Built for harsh environments with protection against water and dust and multiple drops from 1.2 meter. - Data Capture: Scanning: 1D/2D imager, Camera: 13 MP Autofocus with flash (rear), 2.0 MP Fixed focus (front), NFC: (Optional) ISO 14443 Tyle A &B, ISO 15693, MiFare - Communication: WPAN: Bluetooth 4.1 BLE, Class 1, WLAN: 802.11a/b/g/n/d/h/i, WWAN: (Optional) LTE, UMTS/HSPA/HSPA+, GSM/GPRS/EDGE, Satellite(for WWAN only): A-GPS, GLONASS, BeiDou
    atribut:
    • Display: 4inch WVGA (800x480)
    • Operating System: Android 6.X with GMS, Windows 10 IoT Mobile Enterprise
    • CPU: 1.2 GHz Quad Core
    • Memory (GB): RAM: 2, Flash: 16
    • Battery (mAh): 2860/3.8V (standard), 5720/3.8V (extended)
    • Dimensions (mm): 136.3x68x15.9
  4. Icom VHF Handheld Transceiver
    Mulai

    Rp2.499.900

    Icom VHF Handheld Transceiver
    Deskripsi:
    Compact Body (WxHxD; 156.5x66.5x110.1 mm; 6.2x2.6x4.3 in)Easy Installation in Limited SpacePowerful Front Mount SpeakerDelivers Loud and Clear AudioBuilt-in Class D DSC with a CH70Dedicated ReceiverIntuitive Operation withIcom’s Marine User InterfaceEasy-to-Read Full Dot-Matrix DisplayHM-237B DetachableHand Microphone SuppliedIPX7 Submersible Construction(1 m depth of water for 30 minutes)AquaQuake™ Prevents Audio Degradationfrom a Water-Logged SpeakerMade in Japan Quality and ReliabilityOther FeaturesCommon NMEA interface for external GPS/NAV connectionMA-500TR Class B AIS transponder compatibleTag scan and favorite channel functionsDual/tri-watch function for monitoring CH16 and/or call channelPriority scan functionDisplay and keypad backlightingExternal speaker connectionWeather channel with weather alert
Daftar Harga distributor gps Terbaru October 2026
RIDGID SeekTech SR-24 Line Locator w/Bluetooth and GPSRp99.999.900
Daytona Moto GPS Radar LCD Car Stay (Aksesoris Elektrik Motor)Rp369.900
Daytona Motorcycle Accessories Moto GPS Radar LCD Bike Stay (Aksesoris Sepeda Motor)Rp409.900
monotaro Gear Puller SetRp609.900
BLUEBIRD Touch Mobile ComputerRp23.999.900
Icom VHF Handheld TransceiverRp2.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)